Beli hdmi cables di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Conductor: Pure Copper
- Jacket: PVC
- Choetech HDMI Cable (Kabel HDMI)Deskripsi:This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.atribut:
- Length (m): 2
- Vention HDMI Male to Male 4K Cable for PC LCD Projector (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Vention HDMI Male to Male Performance Series Cable (Kabel HDMI)atribut:
- AWG: 28AWG
- Connector Shell: PVC
- Connector Interface: Standard HDMI Male to Male
- Connector Material: Gold-plated
- Jacket: PVC
- Ainex HDMI Cable (Kabel HDMI)Deskripsi:A high-speed HDMI cable that supports Ethernet.atribut:
- Cable Length (m): 1
- Color: Black
- Connector Shape: HDMI (Type A 19 pin) Male - HDMI (Type A 19 pin) Male
- Conversion Type: Male - Male
- Function: ARC compatible/HEC compatible/3D compatible
- HDMI Standard: High speed
- Plug: Gold plate
- Supported Resolution: 4K2K (4096 x 2160 dots)
- Type of Cable: Standard
- StarTech.com DisplayPort HDMI Conversion Adapter Cable / DP 1.2 HDMI Video Conversion / 4K30Hz / DisplayPort HDMI Conversion Code / DP HDMI Passive Cable / DP Connector with LatchDeskripsi:Performance: DP 1.2-HDMI 1.4 conversion adapter cable that connects a DisplayPort-equipped computer to an HDMI display. 4K30Hz (3840x2160) UHD resolution, 1920x1200 (1080p), 7.1ch audio, HDCP 1.4, DPCP compatible host compatibility: Passive adapter cable verified for compatibility with DP ++ sources. Integrated display conversion cable for workstations, desktop PCs (AMD / Nvidia video cards), laptops, SFF computers, docking stations, etc .: Displayport with adapter and cable-HDMI conversion cable. Flexible design for neat wiring in the office or home DisplayPort connector with latch: DP connector with latch to prevent it from falling out of the DP host port. Avoid signal loss with built-in chipset in HDMI connector, display clear image Easy introduction: Software / driver-free DP-HDMI conversion code. Compatible with various OSConnect a DisplayPort-enabled computer to an HDMI-enabled display at a classroom desk or workstation Use with a conference room or office workstation that requires a 1 m long cable DisplayPort-enabled computer and HDMI-enabled display on your home workstation Install so that it can be used together Connect a DP video source to a 4K HDMI displayatribut:
- Adapter Model: passive
- Audio Function: 7.1 surround sound
- Color: Black
- Connector Shape: HDMI [19 pin] male - DisplayPort [20 pin] male
- Humidity (% RH): 10~85
- Input: (AV)DisplayPort 1.2
- Number of Ports: 1
- Operating Temperature (°C): 0~70
- Output: (AV)HDMI 1.4
- Specification: [Widescreen support] Yes [Hardware industry standards] DPCP (DisplayPort Content Protection), HDCP (High Definition Content Protection), DisplayPort 1.2, HDMI 1.4, [MTBF] 2183131 hours
- Storage Temperature (°C): -10~70
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.atribut:
- Color: Black
- Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
- Data Transfer Rate (Gbps): 10.2
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
- LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB)atribut:
- Connector A: HDMI Tipe A Male
- Connector B: HDMI Tipe A Male
- Housing Materials: PVC
- Pin Construction: Phosphor Bronze
- Certified: RoHS, REACH, UL
- Color: Black
- Conductor Material: Bare Copper
- Conductor Meter (AWG): 24
- Connector Coating: Gold
- Dimensions (mm): 41.44x21.40x12.70
- Jacket Diameter (mm): 9.8
- Jacket Material: PVC
- Pin Coating: Gold
- Radius Pita Minimum (mm): 98
- Shield: Aluminium Magnesium Alloy 55%
- Standard: HDMI standard
- Type: Round
- UGREEN HDMI Cable (Kabel HDMI)Deskripsi:Cable HDMI 2.0 to HDMI 4K 60Hz UGREEN HD119atribut:
- Length (m): 1
- Bandwidth (Gbps): 18
- Cable Type: Braided
- Compatibility: 4K 60Hz, Extend Mode / Mirror Mode, 3D Effect- ARC Audio Fidelity
- Resolution (K): 4 (60Hz)
- What is in The Box: 1x UGREEN Cable HDMI 2.0 to HDMI HD119 4K 60Hz
- Vention HDMI 2.1 Male to Male Braided Cable (Kabel HDMI)Deskripsi:Vention Kabel HDMI 2.1 Male to Male Braided 8K 4K 2K 1080Patribut:
- Color: Blue
- Interface: HDMI 2.1-A Male
- Connector Process: Gold-Plated
- Resolution: 8K@60Hz/4K@120Hz/2K@144hz/1080P@160Hz
- Material Shielding: Aluminium Foil+Metal Braid+GND
- Casing Material: Aluminium Alloy
- Conductor: Silver Ion Plated
- Material Jacket: PVC & Cotton Braided
- UGREEN Cable HDMI to HDMIDeskripsi:Ugreen 80602 HDMI 2.1 Cable 3M Long 8K/60Hz High Quality Resolution- If you want to equip your future game consoles and home theater devices and want to experience better 4K streaming audio and video, Ugreen HDMI 2.1 cable is the best choice. Ultra-high resolution 8K at 60Hz and 4K at 144Hz, as well as the latest Dolby Atmos and DTS: X audio formats bring you an unprecedented visual and audio experience.- A more advanced technology includes variable refresh rate, fast media switching, fast frame transport, and low latency auto mode to correct image defects such as cracks, jolts, and lag for smoother image display.- HDMI 2.1 cable allows the image output of game consoles such as PS4 Pro and Xbox One S/X to be synchronized with the TV, solving the problems of image tearing and image lag.- Supporting the latest Dolby Atmos and DTS:X audio formats, the HDMI cable can produce amazing home theater sound, ideal for connecting to an AV receiver or sound bar for a home theater setup.- With the Ugreen 80602 HDMI 2.1 cable with extremely high speed, it can reach up to 4K144Hz resolution, displaying smoother images in front of you. Especially suitable for use with 4K UHD Blu-ray players and Apple TVs for smooth image quality.
- Vention HDMI 2.0 Male to Male 4K Cable for PC LCD Projector (Kabel HDMI)atribut:
- Connector Material: Gold-plated
- Cabletime HDMI Cable 2.0 Male to Male (Kabel HDMI)atribut:
- Bandwidth (Gbps): 18
- Resolution: 4K60Hz
- Trimate Hdmi CableDeskripsi:Compliant with HDMI 2.0 standard 4K2K compatible cableAs a connection cable with an HDMI deviceatribut:
- Connector Shape: HDMI (male)-HDMI (male)
- HDMI Standard: HDMI 2.0 compatible
- Henkan Meijin HDMI CableDeskripsi:Ver1.4, 3D compatible HDMI cable. The triple shield and ferrite attachment reduces image disturbance. Since the cable is 20m, it is safe even if the connected device is far away.- The product is a consumer product for the domestic market.atribut:
- Color: Black
- Cable Type: Straight
- Axson Motorcycle Oil Manual Fully Synthetic Pao Ester Venom (Oli Motor)atribut:
- Volume (L): 1
- Packaging: Bottle
- API Category: Fully Synthetic PAO ESTER VENOM
Daftar Harga hdmi cables Terbaru October 2026
| Vention HDMI Cable Industrial Engineering for Long Span Structure (Kabel HDMI) | Rp44.900 |
| Kenko Binder Clip (Penjepit Kertas) | Rp2.900 |
| Choetech HDMI Cable (Kabel HDMI) | Rp98.900 |
| Vention HDMI Male to Male 4K Cable for PC LCD Projector (Kabel HDMI) | Rp96.900 |
| Vention HDMI Male to Male Performance Series Cable (Kabel HDMI) | Rp219.900 |
| Ainex HDMI Cable (Kabel HDMI) | Rp139.900 |
| StarTech.com DisplayPort HDMI Conversion Adapter Cable / DP 1.2 HDMI Video Conversion / 4K30Hz / DisplayPort HDMI Conversion Code / DP HDMI Passive Cable / DP Connector with Latch | Rp749.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp59.900 |
| LINDY HDMI 2.0 Standard HDMI Cable 4K60 Antha Line (Kabel USB) | Rp3.499.900 |
| UGREEN HDMI Cable (Kabel HDMI) | Rp119.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/lvP106614787-1.jpg)
/P101005446-2.jpg)
/97P108420331-1.jpg)
/p9P106614909-1.jpg)
/15P106615041-1.jpg)
/1cP110998048-1.jpg)

/2tP108337101-1.jpg)
/0hP111302017-1.jpg)
/r9P108335981-1.jpg)
/feP107651554-1.jpg)

/ieP106614662-7.jpg)
/n2P111136830-1.jpg)
/8yP108109322-1.jpg)


/dqP108411494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)